Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, Straight, 1-5/8"-4", Material: Chrome Vanadium Steel, Roller Bearing Steel
Mfr # 8000 AE 3
Zoro # G9062719
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features For Safety Rings as Per Din 471, Din 983, Din 5254; Form A, Straight Jaws, Inside-Positioned Opening Spring
- Material Chrome Vanadium Steel, Roller Bearing Steel
- Overall Length 230mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 AE 3
- Zoro # G9062719
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 230mm |
Details
Features | For Safety Rings as Per Din 471, Din 983, Din 5254; Form A, Straight Jaws, Inside-Positioned Opening Spring |
Material | Chrome Vanadium Steel, Roller Bearing Steel |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,Straight,1-5/8"-4" |
Description
Ext. Circlip Pliers,Straight,1-5/8 In.-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/32 in. SAE Flex Head Combination Wrench (45-96-9811)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93581RPB113355)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #29 (C02998)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL52425)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Ext. Circlip Pliers, 45 deg., 5/32"-3/8" (8000 A 02)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- STEEL GRIP SLIP JOINT PLIER 6"" SG (2260628)
- Gedore Pliers