Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, 90 deg., 85-140mm
Mfr # 8000 A 41 EL
Zoro # G9062676
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reinforced Safety Arms, Finger Protection, 90 Angled Tips
- Overall Length 560mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 41 EL
- Zoro # G9062676
- UPC # 04010886877548
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 560mm |
Details
Features | Reinforced Safety Arms, Finger Protection, 90 Angled Tips |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,90 deg.,85-140mm |
Description
Ext. Circlip Pliers,90 deg.,85-140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- STAHLWILLE TOOLS Waterpump plier FastGRIP L.180 mm max.jaw opening 28 mm head polished handles dip-coated (65726180)
- DREMEL Wheel, Cut Off, Pk5 (426)
- BON TOOL Bon 84-259 Boots, Knee Length, Size 11 (Pr) (84-259)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- PROTO Retaining Ring Pliers, 0.025 In Tip, 0 Deg (J390)
- Gedore Pliers