Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, 90 deg., 305-500mm
Mfr # 8005 J
Zoro # G9063069
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Circlip is Securely Clamped Before Removal by Choosing a Suitable Distance Between the Clamping Tips
- Overall Length 705mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8005 J
- Zoro # G9063069
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 705mm |
Details
Features | The Circlip is Securely Clamped Before Removal by Choosing a Suitable Distance Between the Clamping Tips |
Plier Item | Circlip Pliers for Internal Retaining Rings |
Item | Ext. Circlip Pliers,90 deg.,305-500mm |
Description
Ext. Circlip Pliers,90 deg.,305-500mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40824)
- ALLPAX Packing Hook, Corkscrew, 30in. L. (AX1215)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- DREMEL High Speed Cutter (114)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- BETA Internal Circlip Plier, 130mm x 1.3mm (010340014)
- Gedore Locking Pliers