Shop All Locking Pliers
Gedore
Ext Circlip Pliers, 90 deg., 3-3/8"-5-1/2"
Mfr # 8000 A 41
Zoro # G9062490
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
- Material Chrome Vanadium Steel, Oil-hardened
- Overall Length 305mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 41
- Zoro # G9062490
- UPC # 04010886670279
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 305mm |
Details
Features | For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection |
Material | Chrome Vanadium Steel, Oil-hardened |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext Circlip Pliers,90 deg.,3-3/8"-5-1/2" |
Description
Ext Circlip Pliers,90 deg.,3-3/8 In.-5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446845)
- MILWAUKEE TOOL SHOCKWAVE 3PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4519)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- GEDORE Flat Nose Pliers, 6-1/4" (8120-160 TL)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3423)
- Gedore Pliers