Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, 90 deg., 252-400mm
Mfr # 8000 A 61
Zoro # G9062658
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reinforced Safety Arms, Finger Protection, 90 Angled Tips
- Overall Length 585mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 61
- Zoro # G9062658
- UPC # 04010886671849
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 585mm |
Details
Features | Reinforced Safety Arms, Finger Protection, 90 Angled Tips |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,90 deg.,252-400mm |
Description
Ext. Circlip Pliers,90 deg.,252-400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Striking Wrench, Hammer, 3 1/8 Inch Opening, 6 Points (JHWHW-6100)
- MAYHEW SELECT Center Punch, 6-1/4 in L, Steel, Shot Blast (74004)
- MORSE Carbide Tipped Holesaw, 1/2"-20 (MHSTK100)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- TOLSEN 9-in. Long Needle Nose Locking Vise Grips Jaw Clamp Pliers (10052)
- Gedore Locking Pliers