Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, 90 deg., 1-5/8"-4", Material: Chrome Vanadium Steel, Roller Bearing Steel
Mfr # 8000 AE 31
Zoro # G9062621
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Safety Rings as Per Din 471, Din 983, Din 5254; Form B, 90 Angled Jaws, Inside-Positioned Opening Spring
- Material Chrome Vanadium Steel, Roller Bearing Steel
- Overall Length 217mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 AE 31
- Zoro # G9062621
- UPC # 04010886946169
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 217mm |
Details
Features | For Safety Rings as Per Din 471, Din 983, Din 5254; Form B, 90 Angled Jaws, Inside-Positioned Opening Spring |
Material | Chrome Vanadium Steel, Roller Bearing Steel |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,90 deg.,1-5/8"-4" |
Description
Ext. Circlip Pliers,90 deg.,1-5/8 In.-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL 6-Piece Air Hammer Drifts Set (SF-5039)
- DRILL AMERICA 1/4"-20 Carbon Steel Plug Hand Tap (DWTP1/4-20)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)
- GS TOOLING ER40 19.0-19.5mm (0.7677 ) Collet (337496)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- WESTWARD 6 in Locking Adjusting Plain Grip Locking Plier (1ECF2)
- Gedore Locking Pliers