Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, 30 deg., 3-11mm
Mfr # 8000 A 1G
Zoro # G9062448
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjusting Screw to Limit Opening, High Degree of Assembly Reliability, The Limit Opening Rules Out Any Over-Tensioning of the Smallest of Retaining Rings
- Material Chrome Vanadium Steel, Oil-hardened
- Overall Length 140mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 A 1G
- Zoro # G9062448
- UPC # 04010886670026
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 140mm |
Details
Features | Adjusting Screw to Limit Opening, High Degree of Assembly Reliability, The Limit Opening Rules Out Any Over-Tensioning of the Smallest of Retaining Rings |
Material | Chrome Vanadium Steel, Oil-hardened |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,30 deg.,3-11mm |
Description
Ext. Circlip Pliers,30 deg.,3-11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA DUST BAG (MP122297-2)
- MEGAPRO Impact Bit, Metric Nutsetters, 2" (9BP-I-HNDB)
- MILWAUKEE TOOL SDS MAX Carbide Tipped Bushing Tool (48-62-4063)
- RIDGID Brush, Motor Rv2400A (30438)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Welders Locking Wrench, 11" (138)
- IRWIN Irwin Vise-Grip 586-2078110 Gv10 10 Inch Groovelock Plier (586-2078110)
- Gedore Locking Pliers