Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, 30 deg., 12-16mm
Mfr # 8000 A 2G
Zoro # G9062265
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjusting Screw to Limit Opening, High Degree of Assembly Reliability, The Limit Opening Rules Out Any Over-Tensioning of the Smallest of Retaining Rings
- Material Chrome Vanadium Steel, Oil-hardened
- Overall Length 182mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8000 A 2G
- Zoro # G9062265
- UPC # 04010886670033
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 182mm |
Details
Features | Adjusting Screw to Limit Opening, High Degree of Assembly Reliability, The Limit Opening Rules Out Any Over-Tensioning of the Smallest of Retaining Rings |
Material | Chrome Vanadium Steel, Oil-hardened |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,30 deg.,12-16mm |
Description
Ext. Circlip Pliers,30 deg.,12-16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013208)
- URREA Service Wrench, 24 Mm opening size (U3524M)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- CRAFTSMAN Locking Pliers, Quick Release Handle, 9" L (CMHT81726)
- Gedore Pliers