Shop All Engineer, Drilling & Blacksmith Hammers
Gedore
Engineer Hammer, Rotband-Plus, 2kg
Mfr # 600 E-2000
Zoro # G8504979
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 600 E-2000
- Zoro # G8504979
- Country of Origin Germany
- Category Engineer, Drilling & Blacksmith Hammers
Details
Item | Engineer Hammer,Rotband-Plus,2kg |
Description
Engineer Hammer,Rotband-Plus,2kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/4" x 2" (HML.3-1/4)
- HHIP 1/8~1" ER40 24 Piece Spring Collet Set (3900-5299)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 8 (3408)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X50)
- GEDORE Club Hammer, 2kg (20 H-2000)
- BETA Mechanics Hammer, Fibre, T300 (013700630)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 2 lb., 11" L, Fiberglass (H-142FG)
- MAYHEW Pneumatic Hammer 24" (32003)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SHRINKINGFG (MT162FG)
- URREA Hammer, machined black head 8Oz (1308PN)
- VAUGHAN MANUFACTURING Vaughan Hand Drilling Hammer (19110)
- Gedore Engineer, Drilling & Blacksmith Hammers