Shop All Cutting Pliers
Gedore
End Cutting Pliers, 9-13/16"
Mfr # 8381-250 TL
Zoro # G9065056
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard Heavy-Duty; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC
- Handle Type Dipped, Non-Slip
- Jaw Length 23mm
- Jaw Width 58mm
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8381-250 TL
- Zoro # G9065056
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 23mm |
Jaw Width | 58mm |
Overall Length | 250mm |
Details
Features | Standard Heavy-Duty; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC |
Handle Type | Dipped, Non-Slip |
Material | Tool steel |
Finish | Black |
Item | End Cutting Pliers,9-13/16" |
Description
End Cutting Pliers,9-13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- DEWALT ULTRACON(R)+ SDS Plus Drill Bits (DW5366)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thin Wall Core Bit (48-20-6160)
- MARSHALLTOWN TAPING KNIFE 6"" SS (SSTK6)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- STANLEY Stanley 84-104 5-3/4" Basic Diagonal Cutting Plier (84-104)
- Gedore Cutting Pliers