Shop All Cutting Pliers
Gedore
End Cutter, Lever-Action, 210mm
Mfr # 8370-210
Zoro # G8770988
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double-Lever Mechanism for Maximum Cutting Performance
- Handle Type Lever
- Material C65 Tool Steel, Fully Forged
- Overall Length 9.1"
- Finish Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8370-210
- Zoro # G8770988
- UPC # 04010886675106
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 9.1" |
Details
Features | Double-Lever Mechanism for Maximum Cutting Performance |
Handle Type | Lever |
Material | C65 Tool Steel, Fully Forged |
Finish | Enamel |
Item | End Cutter,Lever-Action,210mm |
Description
End Cutter,Lever-Action,210mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGAR PRO Set 3/8" Dr 21 Pc Set 12 Pt Std/Deep C (A34)
- WESTWARD Mechanics Drill, HSS, 5/16,135 Deg (2UFW3)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.006)
- PROTO 3 Piece Lock Joint Pliers Set PVC Ergonomic/Cushion Grip Handle (J260MGS)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- PROSKIT Heavy Duty Cutter w/Safety Clip (200-082)
- Gedore Cutting Pliers