Shop All Hard Case Storage
Gedore
Empty Electrician Tool Case, 430mm W x 290mmH
Mfr # WK 1091 L
Zoro # G8768468
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tanned Cowhide
- Features Carefully Processed with Strong Industrial Seams, Base Insert From Zinc-Plated Sheet Steel, Edges Reinforced with Aluminum Angle Brackets, Metal Parts Durable Riveted With Feet to Protect Sensitive Surfaces, Front Part Can be Lowered for Quick Access to the Tools, with Two Key Locks to Prevent Inadvertent Opening. Removable Carrying Strap with Shoulder Protector and Sturdy Carrying Handle, Anti-Theft Protection Due to Two Lockable Notches
- Handle Style Sturdy Carrying Handle
- Overall Height 290mm
- Includes Two Keys, Document Partition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # WK 1091 L
- Zoro # G8768468
- Country of Origin Poland
- Category Hard Case Storage
Dimensions
Overall Height | 290mm |
Overall Depth | 200mm |
Overall Width | 430mm |
Details
Item | Empty Electrician Tool Case |
Material | Tanned Cowhide |
Features | Carefully Processed with Strong Industrial Seams, Base Insert From Zinc-Plated Sheet Steel, Edges Reinforced with Aluminum Angle Brackets, Metal Parts Durable Riveted With Feet to Protect Sensitive Surfaces, Front Part Can be Lowered for Quick Access to the Tools, with Two Key Locks to Prevent Inadvertent Opening. Removable Carrying Strap with Shoulder Protector and Sturdy Carrying Handle, Anti-Theft Protection Due to Two Lockable Notches |
Handle Style | Sturdy Carrying Handle |
Includes | Two Keys, Document Partition |
Tool Storage Type Included | Fixed Compartment Organizer |
Description
Electrician Tool Case Empty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Folding Pocket Chisel, 1 In. x 8-1/2 In. (FMHT16145)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403220)
- ONSRUD Routing End Mill, Up Low Helix, 1/2, 1 5/8 (60-253)
- MAKITA 12V max CXT® 2.0Ah Battery (BL1021B)
- FEIN Tool Case, 33901131080 (33901131080)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020YL-0A0)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- PELICAN Yellow Micro Case, 5.88"L x 4.06"W x 2.12"D (1010)
- NANUK CASES Case 908 Empty w/ Tan Target Logo, Olive (908S-000OL-PA0-AMM01)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- Gedore Hard Case Storage