Shop All Electronic Torque Meters
Gedore
Electronic Torque Tester, 9-320 Nm
Mfr # 8612-300
Zoro # G1886599
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Pound Force-Foot, Newton-Meter
- Drive Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
- Length 5 7/8 in
- Width 4 3/8 in
- Calibrates Torque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable TensioN-meters, Tension, Compression Gauges, Non-Impact Nutrunners, Electric Screwdrivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8612-300
- Zoro # G1886599
- Country of Origin Germany
- Category Electronic Torque Meters
Dimensions
Drive Size | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Length | 5 7/8 in |
Width | 4 3/8 in |
Overall Height | 2 in |
Overall Width | 4 3/8 in |
Overall Length | 5 7/8 in |
Description
Electronic Torque Tester, Drive Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 9 N-m to 320 N-m, Visual/Audible Indicators Visual, Overall Length 5 7/8 in, Blue, Alloy Steel, SAE/Metric, Measuring Units N-m, in-lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6" Round Bastard File (DIC11716)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/4, 1-5/8 Cut L (07359)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3119)
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- SHIMPO TTC Rundown Adapter, 53.1 in-lb Capacity (TTC-RD-6)
- ACDELCO 1/2" Digital Torque Adapter (14.8 to 147.6 ft-lbs) ARM602-4 (ARM602-4)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- Gedore Torque Wrenches