Shop All Electronic Torque Meters
Gedore
Electronic Torque Tester, 500-3150 Nm
Mfr # 8612-3150
Zoro # G1886571
product price: $2,396.99
/ea
Free Shipping & Returns
$2,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Pound Force-Foot, Newton-Meter
- Drive Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
- Length 12 5/8 in
- Torque Range 500 N-m to 3150 N-m
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8612-3150
- Zoro # G1886571
- Country of Origin Germany
- Category Electronic Torque Meters
Dimensions
Drive Size | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Length | 12 5/8 in |
Width | 8 in |
Overall Width | 8 in |
Overall Length | 12 5/8 in |
Overall Height | 4 in |
Description
Electronic Torque Tester, Drive Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 500 N-m to 3150 N-m, Visual/Audible Indicators Visual, Overall Length 12 5/8 in, Blue, Alloy Steel, SAE/Metric, Measuring Units N-m, in-lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN Drill/Extractor Tool, 5/16 Size/Capacity (3127P)
- PACIFIC HANDY CUTTER Hook-Style Safety Cutter, Fixed Blade Safety Blade (EZR)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-IND-000)
- STARRETT Thickness Gage, 0.012 In, 1/2 x 12 In (667-12)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- GEDORE Electronic Torque Tester, 9-320 Nm (8612-300)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- WIHA Torque Tool, Handle, IP15 (29254)
- ACDELCO 1/2" Digital Torque Adapter (25 to 250 ft-lbs) ARM602-4A (ARM602-4A)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- Gedore Electronic Torque Meters