Shop All Screwdriver Sets
Gedore
Electronic Screwdriver Set 6 pcs., Is-Ph
Mfr # 165-171-06
Zoro # G8766149
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Finish Chrome Plated
- Handle Type Ergonomic
- Features Tip Additionally Coated For Highest Precision and Corrosion Protection, 2 Component Handle in Ergonomic Design, Pivoting End Cap with Micro Anti Slip Surface, Color Coding of the Drive Type In Plastic Case
- Material High Alloy Chrome Vanadium Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 165-171-06
- Zoro # G8766149
- Country of Origin Slovenia
- Category Screwdriver Sets
Details
Item | Electronic Screwdriver Set |
Number of Pieces | 6 |
Finish | Chrome Plated |
Handle Type | Ergonomic |
Features | Tip Additionally Coated For Highest Precision and Corrosion Protection, 2 Component Handle in Ergonomic Design, Pivoting End Cap with Micro Anti Slip Surface, Color Coding of the Drive Type In Plastic Case |
Material | High Alloy Chrome Vanadium Molybdenum Steel |
Description
Electronic Screwdriver Set 6 pcs.,Is-Ph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS MAX 12" Bull Point (DWA5850)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A281)
- BOSCH Cordless Drill, 1/2", 18.0V, Keyless (GSR18V-400B12)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- STALWART 100PC Magnetic Screwdriver Set with Bag (75-HT2006)
- CAPRI TOOLS 1/2 in Drive Impact Screwdriver Set, 10 pcs (21095)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05007680001)
- SATA Folding Ratcheting Screwdriver Set, 7 Pc (ST09349)
- ROTHENBERGER Euroline Impact Screwdriver Set (5 Pc) (73575)
- MAYHEW Slotted and Screwdriver Set, 8 pcs (27024T)
- GARANT Torx and Ball End Hex Screwdriver Sets in Heavy Duty Foam, 15 Pc (953182 15)
- Gedore Screwdrivers and Nutdrivers