Shop All Cutting Pliers
Gedore
Electronic End Cutting Nipper, 5-1/4"
Mfr # 8308-4
Zoro # G9064505
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Head and Long Cutting Faces; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC; Cutting Values: Hard Steel: 0.4 mm/AWG 26, Soft Steel: 1.0 mm/AWG 18, Copper Wire: 1.5 mm/AWG 15
- Overall Length 135mm
- Cut Bevel
- ESD Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8308-4
- Zoro # G9064505
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 135mm |
Details
Features | Wide Head and Long Cutting Faces; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 61-63 HRC; Cutting Values: Hard Steel: 0.4 mm/AWG 26, Soft Steel: 1.0 mm/AWG 18, Copper Wire: 1.5 mm/AWG 15 |
Cut | Bevel |
ESD Safe | Yes |
Item | Electronic End Cutting Nipper,5-1/4" |
Description
Electronic End Cutting Nipper,5-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001157)
- MILWAUKEE TOOL 1/2 in. Anvil (ML42-06-2760)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- PETROCHEM Synthetic Air Tool Lube, SAE Grade 10W, Food Grade, 1 gal., ISO 32 (FOODSAFE AIR LINE FG-32-001)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- WIHA 8 in BiCut Cutter Standard Cut Insulated (32936)
- Gedore Pliers