Shop All Cutting Pliers
Gedore
Electronic Diagonal Cutter, 5-5/16"
Mfr # 8305-7
Zoro # G9064329
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 30 Degrees Angled Cutting Edge; Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Soft Steel: 0.6 mm/AWG 22, Copper Wire: 0.8 mm/AWG 20
- Overall Length 135mm
- Cut Bevel
- ESD Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8305-7
- Zoro # G9064329
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 135mm |
Details
Features | 30 Degrees Angled Cutting Edge; Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Soft Steel: 0.6 mm/AWG 22, Copper Wire: 0.8 mm/AWG 20 |
Cut | Bevel |
ESD Safe | Yes |
Item | Electronic Diagonal Cutter,5-5/16" |
Description
Electronic Diagonal Cutter,5-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- BOSCH Hole Saws, 3" dia., Bi-Metal, Shank 1/4 (HBT300)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap (DWT54840)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42525)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- AVEN Cutter Oval Head, Large Flush (10823F)
- Gedore Pliers