Shop All General Hand Tool Kits
Gedore
Electrician Tool Case, 430mm W x 290mmH
Mfr # 1091
Zoro # G8768459
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tanned Cowhide
- Features Robust Tool Case with 18-Piece Basic Assortment, Particularly Suitable for Beginners in Electronic Professions, Carefully Processed with Strong Industrial Seams, Base Insert From Zinc-Plated Sheet Steel, Edges Reinforced with Aluminum Angle Brackets, Metal Parts Durable Riveted with Feet to Protect Sensitive Surfaces, Front Part Can be Lowered for Quick Access to The Tools, Anti-Theft Protection Due to Two Lockable Notches
- Tool Storage Type Included Fixed Compartment Organizer
- Overall Depth 200mm
- Overall Width 430mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1091
- Zoro # G8768459
- UPC # 4010886870198
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Overall Depth | 200mm |
Overall Width | 430mm |
Overall Height | 290mm |
Details
Item | Electrician Tool Case |
Material | Tanned Cowhide |
Features | Robust Tool Case with 18-Piece Basic Assortment, Particularly Suitable for Beginners in Electronic Professions, Carefully Processed with Strong Industrial Seams, Base Insert From Zinc-Plated Sheet Steel, Edges Reinforced with Aluminum Angle Brackets, Metal Parts Durable Riveted with Feet to Protect Sensitive Surfaces, Front Part Can be Lowered for Quick Access to The Tools, Anti-Theft Protection Due to Two Lockable Notches |
Tool Storage Type Included | Fixed Compartment Organizer |
Includes | Two Keys, Document Partition |
Handle Style | Sturdy Carrying Handle |
Description
Electrician Tool Case,18 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Model Pf3-Jr, 1/4Hp, 1Ph, 115V, 3 Wheel (1790818)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45AF)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- DEWALT 31 PC Extra Small Tough Case(R) IMPACT READY(R) Screwdriving Set (DWAX101IR)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- ROTHENBERGER Apprentice Set, 50 Parts (19166)
- XCELITE 5Piece Round Phillips Screwdriver Set S (SDX22N)
- TOOL TIME CORPORATION 38750 No-Lash Pad 15 Inch Diameter (TO67655)
- JONARD TOOLS Long Nose Plier, 6-3/16", Smooth (KS21257L3)
- CRESCENT Mechanic Tool Set 142Pc (CTK142)
- GENERAL WIRE SPRING General Wire LE-1 13" Flexible Leader (LE-1)
- Gedore Hand Tool Kits