Shop All General Hand Tool Kits
Gedore
Electrician Tool Assortment, 90 pcs.
Mfr # S 1090
Zoro # G8768431
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 90
- Includes (1)Mfr.No.6: 14x17mm, 18x19mm, 21x23mm, 22x24mm; (1)Mfr.No.8: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1)Mfr.No.20: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 13mm; (1)Mfr.No.42: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; (1)Mfr.No.2153: 5.5mm; (1)Mfr.No.VDE 2160 PH 1 2: mm; (1)Mfr.No.VDE 2170: 3.5mm, 4mm, 5.5mm, 6.5mm; (1)Mfr.No.4615: 3.5mm; (1)Mfr.No.173: 5.5mm, 8mm; (1)Mfr.No.174: 1mm; (1)Mfr.No.99: 102mm, 104mm; (1)Mfr.No.2087; (1)Mfr.No.2095; (1)Mfr.No.2098; (1)Mfr.No.2090 4; (1)Mfr.No.2093 U 3; (1)Mfr.No.60 CP 10; (1)Mfr.No.156 S; (1)Mfr.No.2161 PH 1; (1)Mfr.No.2160 PZ 1 2; (1)Mfr.No.745; (1)Mfr.No.0513-09; (1)Mfr.No.4534 3; (1)Mfr.No.401; (10)Mfr.No.401 A ; (1)Mfr.No.145 10 JC; (1)Mfr.No.8096 140; (1)Mfr.No.VDE 8098 160; (1)Mfr.No.VDE 8120 160; (1)Mfr.No.VDE 8250 180; (1)Mfr.No.VDE 8132 AB 160; (1)Mfr.No.VDE 8316 200; (1)Mfr.No.95 175; (1)Mfr.No.101; (1)Mfr.No.112 A 250; (1)Mfr.No.112 S; (1)Mfr.No.600 H 300; (1)Mfr.No.72 H 100; (1)Mfr.No.E-1090 LK LZ LF LS
- Material Vanadium Tools
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1090
- Zoro # G8768431
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 90 |
Includes | (1)Mfr.No.6: 14x17mm, 18x19mm, 21x23mm, 22x24mm; (1)Mfr.No.8: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1)Mfr.No.20: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 13mm; (1)Mfr.No.42: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; (1)Mfr.No.2153: 5.5mm; (1)Mfr.No.VDE 2160 PH 1 2: mm; (1)Mfr.No.VDE 2170: 3.5mm, 4mm, 5.5mm, 6.5mm; (1)Mfr.No.4615: 3.5mm; (1)Mfr.No.173: 5.5mm, 8mm; (1)Mfr.No.174: 1mm; (1)Mfr.No.99: 102mm, 104mm; (1)Mfr.No.2087; (1)Mfr.No.2095; (1)Mfr.No.2098; (1)Mfr.No.2090 4; (1)Mfr.No.2093 U 3; (1)Mfr.No.60 CP 10; (1)Mfr.No.156 S; (1)Mfr.No.2161 PH 1; (1)Mfr.No.2160 PZ 1 2; (1)Mfr.No.745; (1)Mfr.No.0513-09; (1)Mfr.No.4534 3; (1)Mfr.No.401; (10)Mfr.No.401 A ; (1)Mfr.No.145 10 JC; (1)Mfr.No.8096 140; (1)Mfr.No.VDE 8098 160; (1)Mfr.No.VDE 8120 160; (1)Mfr.No.VDE 8250 180; (1)Mfr.No.VDE 8132 AB 160; (1)Mfr.No.VDE 8316 200; (1)Mfr.No.95 175; (1)Mfr.No.101; (1)Mfr.No.112 A 250; (1)Mfr.No.112 S; (1)Mfr.No.600 H 300; (1)Mfr.No.72 H 100; (1)Mfr.No.E-1090 LK LZ LF LS |
Material | Vanadium Tools |
Finish | Chrome plated |
Tool Storage Type Included | Case |
Sub-Category | Assortment |
Item | Electrician Tool Assortment,90 pcs. |
Description
Electrician Tool Assortment,90 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 41/4" Diamond Grit Hole Saw (KD0414-N)
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- MILWAUKEE TOOL 9" Carbide Grit SAWZALL Blade (3 Pk) (48-00-1430)
- FOWLER 10X Optical Comparator with 9 reticles (526640090)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- GREAT NECK 16-Piece Light-Duty Office Tool Kit, Metal Box, Red (CTB9)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- ROADPRO 3-Piece Tactical Set (18HS100)
- XCELITE General Hand Tool Kit, No. of Pcs. 89 (TCA100STN)
- DEWALT 142 pc Mechanics Tool Kit, Includes Pliers, Bits, Nut Drivers, Sockets and Wrenches (DWMT73802)
- Gedore General Hand Tool Kits