Shop All Pipe Wrenches
Gedore
Elbow Pipe Wrench, 1"
Mfr # 176 1
Zoro # G8766447
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 176 1
- Zoro # G8766447
- UPC # 04010886643815
- Country of Origin Austria
- Category Pipe Wrenches
Details
Item | Elbow Pipe Wrench,1" |
Jaw Capacity | 1" |
Description
Elbow Pipe Wrench,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Box, Black/Red, 26 in W x 11-3/4 in D x 11 in H (CMST26320L)
- VAUGHAN PULL SAW DBL-EDGE 5-1/2"" (BS150D)
- HONEYWELL MILLER Tool Lanyard, Black, Nylon, 5 Lb. (9077/1)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 005)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- GEDORE 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 10)
- GEDORE 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench (225 12)
- GEDORE 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 18)
- GEDORE 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (227 14)
- GEDORE 11 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench (175 1)
- AMPCO SAFETY TOOLS 21 in L 4 1/8 in Cap. Aluminum Bronze Monkey Wrench (W-1150)
- Gedore Pipe Wrenches