Shop All Hand Held Punches
Gedore
Drift Punch, Octagonal, 120 x 10 x 4mm
Mfr # 99 10-4
Zoro # G8776262
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 99 10-4
- Zoro # G8776262
- Country of Origin Germany
- Category Hand Held Punches
Details
Item | Drift Punch,Octagonal,120 x 10 x 4mm |
Description
Drift Punch,Octagonal,120 x 10 x 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 2 in Size, Deep Socket, black oxide (J15032L)
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- MAKITA DIE FOR MODEL JN3200 (MP792292-2)
- STARRETT Caliper Electronic W/O Output 8"/200mm W/Plastic Case (EC799A-8/200)
- GEDORE Arc Punch, 24mm (570024)
- GEDORE Arc Punch, 19mm (570019)
- GEDORE Pin Punch, 1, 5mm (119-1,5)
- GEDORE Arc Punch, 30mm (570030)
- GEDORE Pin Punch, 4.5mm (119-4,5)
- GEDORE Arc Punch, 6mm (570006)
- MAYHEW Pin Punch Set, SAE, 12 pcs. (62078)
- Gedore Cutting and Shaping Tools