Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 9x10mm
Mfr # 6 9X10
Zoro # G9053759
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Finish Chrome plated
- Overall Length 157mm
- Head Size 9mm x 10mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6 9X10
- Zoro # G9053759
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 157mm |
Head Size | 9mm x 10mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,9x10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- ELESA Plain or threaded hole, L.652/80 B-M10-C6 (L.652-B)
- BONDHUS SAE L-Shape Ball Hex Key, 7/8" Tip Size (10920)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- GEDORE Open Ended Wrench, 38mm (894 38)
- GEDORE Open Ended Wrench, 13mm (894 13)
- GEDORE Combination Wrench, 3.2mm (7 3,2)
- GEDORE Double Open Ended Wrench, 8x10mm (6 8X10)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- URREA Full polished Open-end Wrench, 32 mm X 36 mm opening size (33236)
- Gedore Combination Wrenches