Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 8x10mm
Mfr # 895 8X10
Zoro # G9060926
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
- Overall Length 114mm
- Finish Chrome plated
- Head Size 8mm x 10mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 895 8X10
- Zoro # G9060926
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 114mm |
Head Size | 8mm x 10mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318 |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,8x10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneumatic Pilot Punch 7/16" (31953)
- POWERBUILT 1/2" Drive 1-3/16" 12Pt Socket (642010)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1/2-20 UNJF (MS33649-5R)
- KO-KEN Spud Ratchet 30 x 32mm 12 Point 380mm (172-30X32)
- GEDORE Combination Wrench, 11/16", Overall Length: 245mm (1 B 11/16AF)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Open Ended Wrench, 32mm (894 32)
- GEDORE Double Open Ended Wrench, 21x23mm (6 21X23)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- GEDORE Combination Wrench, 13mm (7 13)
- KLEIN TOOLS Combination Wrench 1-1/16-Inch (68423)
- Gedore Wrenches