Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 8x10mm
Mfr # 6 8X10
Zoro # G9053801
original price:
$13.14
28% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Finish Chrome plated
- Overall Length 140mm
- Head Size 8mm x 10mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6 8X10
- Zoro # G9053801
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 140mm |
Head Size | 8mm x 10mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Double Open Ended Wrench,8x10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Torpedo Level, 12 in L, 4Vial, Aluminum, Black (1435-1200)
- K-TOOL INTERNATIONAL Center Punch, Automatic (KTI-70002)
- KRAFT TOOL Flat Type Drywall Tool Pouch (WL096)
- CHICAGO PNEUMATIC 1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs. (8941089175)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- GEDORE Open Ended Wrench, 100mm (894 100)
- GEDORE Double Open Ended Wrench, 10x13mm (6 10X13)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- Gedore Combination Wrenches