Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 7x8mm, Overall Length: 140mm
Mfr # 6 7X8
Zoro # G9053838
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Overall Length 140mm
- Finish Chrome plated
- Head Size 7mm x 8mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6 7X8
- Zoro # G9053838
- UPC # 04010886606407
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 140mm |
Head Size | 7mm x 8mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,7x8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes (1653005108)
- DEWALT Tough Box, SAE Combination Wrench Set (DWMT73809)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- GEDORE Double Open Ended Wrench, 36x41mm, Includes: Not Applicable (6 36X41)
- GEDORE Double Open Ended Wrench, 12x14mm (6 12X14)
- GEDORE Double Open Ended Wrench, 11x13mm, Overall Length: 140mm (895 11X13)
- GEDORE Open Ended Wrench, 65mm (894 65)
- GEDORE Combination Wrench, 36mm (7 36)
- GEDORE Open Ended Wrench, 75mm (894 75)
- GEDORE Open Ended Wrench, 25mm (894 25)
- Gedore Wrenches