Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 6x8mm
Mfr # 6 6X8
Zoro # G9053777
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Overall Length 122mm
- Finish Chrome plated
- Head Offset Angle 15°
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6 6X8
- Zoro # G9053777
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 122mm |
Head Size | 6mm x 8mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Double Open Ended Wrench,6x8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YU72)
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC #7 (C73107)
- GEDORE Tubular Box Wrench, 10x11mm, Includes: Not Applicable (26 R 10X11)
- GEDORE Double Open Ended Wrench, 36x41mm, Includes: Not Applicable (6 36X41)
- GEDORE Double Open Ended Wrench, 21x23mm (6 21X23)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- GEDORE Combination Wrench, 36mm (7 36)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230BASD)
- Gedore Combination Wrenches