Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 46x50mm, Overall Length: 420mm
Mfr # 895 46X50
Zoro # G9060987
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
- Overall Length 420mm
- Finish Chrome plated
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 895 46X50
- Zoro # G9060987
- UPC # 04010886658833
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 420mm |
Head Size | 46mm x 50mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318 |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,46x50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Drywall Hammer 11Oz Estw (E3-11)
- AIR LOCKER 18 Gauge 2 Inch Brad Nailer (B630A)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-06MM)
- WESTWARD Drill/Tap/Countersink Bit, 3/8-16x3-1/4 L (6EXL6)
- GEDORE Open Ended Wrench, 65mm (894 65)
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Open Ended Wrench, 34mm (894 34)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEDORE Open Ended Wrench, 30mm (894 30)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/4" (54PP41)
- Gedore Combination Wrenches