Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 34x36mm, Includes: Not Applicable
Mfr # 6 34X36
Zoro # G9054510
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Overall Length 328mm
- Finish Chrome plated
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 6 34X36
- Zoro # G9054510
- UPC # 04010886606964
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 328mm |
Head Size | 34mm x 36mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,34x36mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M5x0.80 (174521)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Combination Wrench, 36mm (7 36)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- CRAFTSMAN Wrenches, 11/16" Standard SAE Combinatio (CMMT44698)
- Gedore Wrenches