Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 32x36mm, Overall Length: 310mm
Mfr # 895 32X36
Zoro # G9061020
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
- Finish Chrome plated
- Overall Length 310mm
- Head Size 32mm x 36mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 895 32X36
- Zoro # G9061020
- UPC # 04010886658802
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 310mm |
Head Size | 32mm x 36mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318 |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,32x36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Punch Blank, 0.401 In., 6-1/2 In., Round (4MHE5)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- CRAWFORD PRODUCTS Spring Grip, 112 Giant, MN (SG1G)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- GEDORE Combination Wrench, 8mm (7 8)
- GEDORE Combination Wrench, 9/16" (1 B 9/16AF)
- GEDORE Combination Wrench, 10mm (7 10)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208EFS)
- Gedore Wrenches