Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 22x24mm
Mfr # 895 22X24
Zoro # G9061151
product price: $11.29
/ea
Not eligible for select promotions
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
- Overall Length 221mm
- Finish Chrome plated
- Head Size 22mm x 24mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 895 22X24
- Zoro # G9061151
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 221mm |
Head Size | 22mm x 24mm |
Details
Promotion Restriction | Not eligible for promotion |
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318 |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Double Open Ended Wrench,22x24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spanner Wrench (49-96-7205)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 40, Steel, Chrome (TCSB401200SD)
- DRILL AMERICA H x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6H)
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- GEDORE Combination Wrench, 36mm (1 B 36)
- GEDORE Open Ended Wrench, 19mm (894 19)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- Gedore Combination Wrenches