Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 21x23mm
Mfr # 6 21X23
Zoro # G9054346
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Overall Length 247mm
- Finish Chrome plated
- Head Size 21mm x 23mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6 21X23
- Zoro # G9054346
- UPC # 04010886606704
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 247mm |
Head Size | 21mm x 23mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Double Open Ended Wrench,21x23mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY 4-1/2in Andle Grinder with Variable Speed Adjustment (1905)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2557-20, 48-11-2440)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- IRWIN Crosscut Saw, 14P, 12 In (213101)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Open Ended Wrench, 12mm (894 12)
- GEDORE Open Ended Wrench, 18mm (894 18)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- GEDORE Combination Wrench, 6mm (7 6)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 30mm (81744)
- Gedore Combination Wrenches