Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 19x22mm
Mfr # 895 19X22
Zoro # G9061188
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
- Finish Chrome plated
- Overall Length 195mm
- Head Size 19mm x 22mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 895 19X22
- Zoro # G9061188
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 195mm |
Head Size | 19mm x 22mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318 |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Double Open Ended Wrench,19x22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID23108)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-3/8 (DD-20M13)
- WALTER Insert Walter NTS for Threading NTS-ER-16 14NPT WXP20 (NTS-ER-16 14NPT WXP20)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- GEDORE Open Ended Wrench, 50mm (894 50)
- GEDORE Open Ended Wrench, 65mm (894 65)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Open Ended Wrench, 13mm (894 13)
- GEDORE Open Ended Wrench, 70mm (894 70)
- GEDORE Double Open Ended Wrench, 11x13mm, Overall Length: 140mm (895 11X13)
- PROTO Combination Wrench, SAE, 1-7/8in Size (J1260B)
- Gedore Combination Wrenches