Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 19x22mm
Mfr # 6 19X22
Zoro # G9054221
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Finish Chrome plated
- Overall Length 236mm
- Head Size 19mm x 22mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6 19X22
- Zoro # G9054221
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 236mm |
Head Size | 19mm x 22mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,19x22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point, 1-1/4 in. dia., AO (87139)
- VEGA Square 2 Power Bit x 2-3/4 (170R2A)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- VIKING NORSEMAN DRILL 5700 0 Type 240-Ub 135-Deg Split Pt Magnum Jobber Drill Bit 12 Pk 1/4" (05700)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- Gedore Combination Wrenches