Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 18x19mm, Overall Length: 222mm
Mfr # 6 18X19
Zoro # G9054258
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Finish Chrome plated
- Overall Length 222mm
- Head Size 18mm x 19mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6 18X19
- Zoro # G9054258
- UPC # 04010886606650
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 222mm |
Head Size | 18mm x 19mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Double Open Ended Wrench,18x19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/2" (114mm) (DCH0412-G)
- WIHA Insulated Tool Set, 7 pc. (32985)
- DEWALT 31 Piece Hex Key Set, DWHT70265 (DWHT70265)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X30)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- GEDORE Double Open Ended Wrench, 21x23mm (6 21X23)
- GEDORE Open Ended Wrench, 70mm (894 70)
- GEDORE Open Ended Wrench, 80mm (894 80)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4" (1224SC)
- Gedore Combination Wrenches