Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 17x22mm, Includes: Not Applicable
Mfr # 6 17X22
Zoro # G9054160
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Overall Length 236mm
- Finish Chrome plated
- Head Size 17mm x 22mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 6 17X22
- Zoro # G9054160
- UPC # 04010886606667
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 236mm |
Head Size | 17mm x 22mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Double Open Ended Wrench,17x22mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Short Air Hammer w/ 3 pcs. Chisel Set (SX235KTB)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 8.00mm (C70119)
- RIDGID Capacitor, Cap, Drain (47922)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Tubular Box Wrench, 10x13mm (26 R 10X13)
- GEDORE Open Ended Wrench, 34mm (894 34)
- GEDORE Open Ended Wrench, 32mm (894 32)
- GEDORE Open Ended Wrench, 50mm (894 50)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88520)
- Gedore Combination Wrenches