Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 13x17mm
Mfr # 6 13X17
Zoro # G9053899
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Finish Chrome plated
- Overall Length 205mm
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 6 13X17
- Zoro # G9053899
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 205mm |
Head Size | 13mm x 17mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,13x17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAI U.S.A. LTD. KERSHAW Cryo Hinderer Ss Folder Blk Ti (1555TI)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- BONDHUS Metric Ball Hex Key, 2 mm Tip Size (3652)
- HYDE Safety Utility Knife, Square Point Safety Blade, Hardwood (60600)
- GEDORE Double Open Ended Wrench, 13x14mm, Includes: Not Applicable (6 13X14)
- GEDORE Combination Wrench, 32mm (1 B 32)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Double Open Ended Wrench, 17x19mm (6 17X19)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- CRAFTSMAN Wrenches, 3/8" Short SAE Combination Wre (CMMT44103)
- Gedore Combination Wrenches