Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 12x14mm
Mfr # 895 12X14
Zoro # G9061090
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
- Finish Chrome plated
- Overall Length 140mm
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 895 12X14
- Zoro # G9061090
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 140mm |
Head Size | 12mm x 14mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318 |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,12x14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless Reciprocating Saw Kit (CMCS300M1)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50838)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 25' (OCN1290SF590N)
- MAYHEW Pry Bar Set, 5 Pieces, Steel (61366)
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Double Open Ended Wrench, 36x41mm, Includes: Not Applicable (6 36X41)
- GEDORE Combination Wrench, 8mm (7 8)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- Gedore Wrenches