Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 12x14mm
Mfr # 6 12X14
Zoro # G9053935
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Finish Chrome plated
- Overall Length 172mm
- Head Size 12mm x 14mm
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6 12X14
- Zoro # G9053935
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 172mm |
Head Size | 12mm x 14mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Double Open Ended Wrench,12x14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- IRWIN QUICK-GRIP C-CLAMP 8"" (225108)
- RECIPRO TOOLS Reciprocating Connector Quick Connect Adapter (RCT-A10)
- WILLIAMS Williams Screw Extractor, 5/16" Drill (EX-24A)
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Combination Wrench, 8mm (7 8)
- GEDORE Combination Wrench, 13mm (7 13)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- GEDORE Double Open Ended Wrench, 24x30mm (6 24X30)
- WILLIAMS Combination Wrench, 3/16 Inch Opening, Rounded, Standard (JHWMIDS6A)
- Gedore Wrenches