Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 11x13mm, Overall Length: 140mm
Mfr # 895 11X13
Zoro # G9061109
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318
- Overall Length 140mm
- Finish Chrome plated
- Measurement Type Metric
- Head Offset Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 895 11X13
- Zoro # G9061109
- UPC # 04010886658512
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 140mm |
Head Size | 11mm x 13mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy, With Hanging Hole, Acc. to DIN 894, ISO 3318 |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,11x13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Wrench, Adjustable, 10" (51053)
- WESTWARD Flat File, American, Smooth (30PA57)
- DEWALT 5/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5471)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- GEDORE Open Ended Wrench, 18mm (894 18)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- GEDORE Double Open Ended Wrench, 34x36mm, Includes: Not Applicable (6 34X36)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- GEDORE Combination Wrench, 22mm (1 B 22)
- WELLER Crescent 1-7/16 in. X 1-7/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW2)
- Gedore Combination Wrenches