Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 10x13mm
Mfr # 6 10X13
Zoro # G9053880
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Overall Length 172mm
- Finish Chrome plated
- Head Size 10mm x 13mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6 10X13
- Zoro # G9053880
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 172mm |
Head Size | 10mm x 13mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,10x13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11212)
- DEWALT Battery Adapter for Li-Ion 20V (DCA1820)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2330OG-200)
- GEDORE Open Ended Wrench, 17mm (894 17)
- GEDORE Combination Wrench, 27mm (1 B 27)
- GEDORE Double Open Ended Wrench, 11x13mm, Overall Length: 140mm (895 11X13)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- GEDORE Open Ended Wrench, 34mm (894 34)
- WESTWARD Combination Wrench, 13/16", SAE, 12 pt. (54RY86)
- Gedore Combination Wrenches