Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 10x11mm
Mfr # 6 10X11
Zoro # G9053926
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Overall Length 157mm
- Finish Chrome plated
- Head Size 10mm x 11mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 6 10X11
- Zoro # G9053926
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 157mm |
Head Size | 10mm x 11mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,10x11mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0909CGP)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49162)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- GEDORE Combination Wrench, 27mm (1 B 27)
- GEDORE Combination Wrench, 5.5mm (7 5,5)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- GEDORE Open Ended Wrench, 50mm (894 50)
- GEDORE Double Open Ended Wrench, 12x14mm (6 12X14)
- GEDORE Combination Wrench, 14mm, Includes: Not Applicable (1 B 14)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232M-T500)
- Gedore Wrenches