Shop All Sockets
Gedore
Double Ended Socket Wrench, 27mm
Mfr # 25 PK 27
Zoro # G9056437
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 280mm
- Socket Sizes 27mm
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- WESTWARD Slip Joint Pliers, 8 1/4 In L (1UKJ5)
- JET M15-K3 Hss Knife Set For Model 15S (3) (708816)
- KRAFT TOOL Stainless Steel Hand Edger/Groov, 6" x 8 (CF1055)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- Gedore Sockets