Shop All Sockets
Gedore
Double Ended Socket Wrench, 24mm
Mfr # 25 PK 24
Zoro # G9056376
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Socket Sizes 24mm
- Overall Length 248mm
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8" (C33730)
- CRAFTSMAN Sockets, 1/4" Drive 11/32" 6 Point SAE S (CMMT43496)
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- GEDORE Socket Wrench, 12mm (25 V 12)
- WESTWARD 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (10E217)
- Gedore Sockets