Shop All Sockets
Gedore
Double Ended Socket Wrench, 22mm
Mfr # 25 PK 22
Zoro # G9056367
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 225mm
- Socket Sizes 22mm
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- CENTRAL TOOLS Transfer Punch Set, 31 pcs. (3S301B)
- WESTWARD Serrated Jaw, 7 in. (GGS_50177)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-KNURLED-ZINC-BULK (11S.Z/BB)
- GEDORE Socket Wrench, 12mm (25 V 12)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD13017)
- Gedore Sockets & Ratchets