Shop All Sockets
Gedore
Double Ended Socket Wrench, 18mm
Mfr # 25 PK 18
Zoro # G9056446
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Socket Sizes 18mm
- Overall Length 195mm
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Socket Sizes | 18mm |
Overall Length | 195mm |
Details
Item | Double Ended Socket Wrench,18mm |
SAE or Metric | Metric |
Finish | Chrome Plated |
Number of Pieces | 1 |
Description
Double Ended Socket Wrench,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- WESTWARD 1.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLL0)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE Socket Wrench, 12mm (25 V 12)
- PERFORMANCE TOOL 1/4 In Dr. Socket 5/16 In, W36010 (W36010)
- Gedore Sockets & Ratchets