Shop All Sockets
Gedore
Double Ended Socket Wrench, 16mm
Mfr # 25 PK 16
Zoro # G9056330
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Socket Sizes 16mm
- Overall Length 178mm
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Socket Sizes | 16mm |
Overall Length | 178mm |
Details
Item | Double Ended Socket Wrench,16mm |
SAE or Metric | Metric |
Finish | Chrome Plated |
Number of Pieces | 1 |
Description
Double Ended Socket Wrench,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISEL 1/2"" (DWHT16859)
- HOUGEN 15/16 in. x 2 in. 12,000-Series Annular Cutter (12230)
- DEWALT TSTAK III Single Deep Drawer, Plastic, Black/Yellow, 17 in W x 12 in D x 7 in H (DWST17803)
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- PROTO 1/4 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J4712LTM)
- Gedore Sockets & Ratchets