Shop All Sockets
Gedore
Double Ended Socket Wrench, 15mm
Mfr # 25 PK 15
Zoro # G9056288
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 170mm
- Socket Sizes 15mm
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #16 (41686)
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long (61920)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HCFC2102)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- GEDORE 1/2" Drive, 10mm Metric Socket, 6 Points (19 10)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- URREA 3/8"drive, 8mm, 6 point short socket. (5208HM)
- Gedore Sockets