Shop All Sockets
Gedore
Double Ended Socket Wrench, 14mm
Mfr # 25 PK 14
Zoro # G9056349
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 160mm
- Socket Sizes 14mm
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foot, dia. 37 (TT11C5391FTG)
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- J.W. WINCO GN254-19-10X24-19-55 Tapered Bmpr Stainless, Natural Rubber, Thrd Stud (254-19-10X24-19-55)
- PRECISION BRAND Feeler Gauge, 0.0060x12 L, PK12 (19285)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- URREA 1/4"drive, 4mm, 6 point metric short socket (4704M)
- Gedore Sockets & Ratchets