Shop All Combination Wrenches
Gedore
Double Ended Midget Wrench, 5.5mm
Mfr # 8 5,5
Zoro # G9055895
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features With Same Size at Each end
- Finish Chrome plated
- Overall Length 77.3mm
- Head Size 5.5mm
- Head Offset Angle 15° and 75°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8 5,5
- Zoro # G9055895
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 77.3mm |
Head Size | 5.5mm |
Details
Features | With Same Size at Each end |
Finish | Chrome plated |
Head Offset Angle | 15° and 75° |
Measurement Type | Metric |
Description
Double Ended Midget Wrench,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- MAYHEW Pneumatic Hammer 24" (32003)
- KNIPEX 5-1/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J01)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-K (44381)
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- GEDORE Open Ended Wrench, 13mm (894 13)
- GEDORE Obstruction Wrench, 3/4"x7/8" (304 3/4X7/8AF)
- GEDORE Combination Wrench, 29mm, Overall Length: 370mm (1 B 29)
- GEDORE Open Ended Wrench, 14mm (894 14)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- MILWAUKEE TOOL 11/32 in. SAE Combination Wrench (45-96-9411)
- Gedore Combination Wrenches