Shop All Box End Wrenches
Gedore
Double Box End Wrench, Offset, 38x42mm
Mfr # 2 38X42
Zoro # G9053147
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 440mm
- Size 38mm x 42mm
- Features High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2 38X42
- Zoro # G9053147
- UPC # 04010886601969
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 440mm |
Size | 38mm x 42mm |
Details
Features | High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Double Box End Wrench,Offset,38x42mm |
Description
Double Box End Wrench,Offset,38x42mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" R8 Shell End Mill Holder (3900-1713)
- SKILL Skil 94100 9 in. 4-5 TPI Ugly Reciprocal Saw Blade (117793)
- DRILL AMERICA 1/2"-20 Carbon Steel Hand Tap Set (DWTS1/2-20)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793100)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- FACOM Obstruction Box Wrench, 10x12mm, 5-5/8 L (FM-57.10X12)
- Gedore Box End Wrenches